Beli hot air blower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Alphalux Hot Wind Bloweratribut:
- Wattage (W): 2900
- BOSCH Hot Air GunDeskripsi:The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
- Pro'sKit SMD Rework StationDeskripsi:Microprocessor-controlledBrushless motorAuto-sleep and work modeatribut:
- Power Input (V): 220
- Temperature Range (°C): 100-450
- Air Volume (L/minute): 120 (max)
- Heating Element: Metal Heating Core
- Equipment Noise (dB): < 45
- Fuse Type (V/A): 250/5
- Machine Size (mm): 170x170x140 (include holder)
- Overall Package (mm): 280x185x170
- Plug Type: B
- Power Consumption (W): 700
- Temperature Display: LED
- Weight (kg): 1.6
- Pro'sKit Hot Air SMD Rework ToolDeskripsi:SS-602 is a microprocessor-controlled portable hot air gun, quickly de-solder any SMD electronic components and heat shrink job. It is a great tool to keep in your tool bag.atribut:
- Input Voltage (V): 220-240
- Plug: B
- Temperature (°C): 200-500
- Power Consumption (W): 300
- INGCO Heat Gunatribut:
- Input Power (W): 2000
- FPS Blower with Heater PlusDeskripsi:Compact and space-saving, ideal for drying work in narrow spaces such as stairs and toilets. For surface, drying after peeling cleaning, drying after wax application, drying after carpet cleaning, ventilation of smoke and odor, etc. Lightweight and compact design that is convenient to move. Lightweight and compact design that is convenient for moving by car or on-site. It is also ideal for drying work in narrow spaces such as stairs and toilets.atribut:
- Cable Length (m): About 2.4
- Dimensions (WxDxH) (mm): 260x345x300
- Air Volume (m³/hour): 510
- Power (W): 1200 (Main unit: 100/Heater unit: 1100)
- Voltage (V): 100(50/60Hz)
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- Makita Heat Gunatribut:
- Power Supply Cord (m): 2.0(6.6 ft)
- MASTER APPLIANCE Corded Heat BlowerDeskripsi:The larger barrel and more powerful motor of heat blowers produce a higher volume of hot air for greater surface-area coverage and more rapid action than heat guns. They accept compatible nozzle attachments to change the airflow.atribut:
- UNSPSC: 27112717
- Air volume (CFM): 47
- Application: Drying; Heating; Shrinking
- Brushless Motor: Yes
- Cord Length (ft): 6
- DUTY: Heavy
- ESD Safe: No
- Heat Control Switch: None
- Heat Gun Handle Style: Loop
- Kit Contents: (1) Bare Tool, (1) Stand
- LCD Display: No
- Maximum Air Flow (cfm): 47
- Motor Type: Brushless
- Nozzle Outside Diameter (inch): 2 5/8
- Nozzles Included: Included
- Overall Height (inch): 9
- Overall Length (inch): 12
- Overall Width (inch): 6
- Plug Type: Three-Prong
- Power Source: Corded
- Shrink Wrap Material: PVC; Polyolefin
- Stand Included: Yes
- Standards: cUL Listed; UL
- Surface Temperature Control: No
- Switch Type: Toggle
- Temperature Lock: No
- Temperature Settings: Single
- Tool Type: Heat Blower
- CELLKIT Solder Uap DigitalDeskripsi:Solder uap 2in1 dapat digunakan secara bersamaan untuk solder uap dan solder. Mesin solder uap dan solder berdiri sendiri sehingga jika salah satu mesin rusak maka yang lain masih dapat berfungsi dengan baik.Solder uap menggunakan rangkaian mikroprosesor berfungsi untuk mengontrol suhu dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lain pada PCB.Solder uap dillengkapi:1. Layar tampilan digital untuk suhu solder uap dan solder.2. 4 tombol untuk mengontrol aliran udara panas, suhu udara panas digunakan untuk berbagai kegunaan.3. 1 kenop untuk pengatur suhu penyolderan.4. Pengaturan suhu panas otomatis, otomatis akan kembali ke pengaturan panas terakhir sehingga dapat langsung digunakan.5. Sistem kipas pada pegangan solder uap, getarannya halus suara tenang dan suhu panas yang stabil. Panas elemen dikeluarkan lebih cepat dan dengan sistem kipas ini membuat umur produk jadi lebih lama.6. Sensor otomatis sewaktu ditempatkan di tempatnya akan mati dan hidup lagi saat digunakan lagi.7. 3 mata solder uap dengan ukuran lubang yaitu 8mm(2 biji), 12mm.Isi kemasan: Mesin solder uap, solder, spon solder, manual, kartu garansi.atribut:
- Input Voltage (V): AC 220 ± 10%
- Frequency (Hz): 50 ± 2
- Fuse Protection (A): 4
- Airflow Output (L/minute): 0.3-24, adjustable
- Solder Heating Element: Ceramic heater
- Scotch Aluminum Tape Na (Lakban Aluminum)Deskripsi:Resistant to water, oil, heat and rust, with excellent durability and sealing effect. Does not lose adhesion for a long time. Works well with curves and irregularities. It is very strong because it is thick. For sealing outdoor and indoor clearances.atribut:
- Thickness of Base Material (mm): 0.08
- Gloss: Yes
- Adhesion Strength (N/25mm): 3.25
- Adhesive Strength (N/10mm): 1.3
- Adhesive: Acrylic
- Tape Thickness (mm): 0.12
- Tape Length (m): 1.5
- Base Material: Aluminium
- Tape Width (mm): 50
- AS ONE Part Number: 8-239-01
- Feature: Water resistance, oil resistance, heat resistance, rust resistance, durability
- Operating Temperature Range (°C): (-50)-120
- INGCO Angle Grinder (Mesin Gerinda Tangan)Deskripsi:INGCO Angle Grinder// Mesin Gerinda Tangan Inch
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga hot air blower Terbaru October 2026
| C-Mart Hot Air Blower | Rp359.900 |
| CKE Pemanas Listrik | Rp749.900 |
| Alphalux Hot Wind Blower | Rp4.499.900 |
| BOSCH Hot Air Gun | Rp539.900 |
| KRISBOW Alat Pemanas | Rp469.900 |
| Pro'sKit SMD Rework Station | Rp1.799.900 |
| Pro'sKit Hot Air SMD Rework Tool | Rp1.899.900 |
| INGCO Heat Gun | Rp399.900 |
| FPS Blower with Heater Plus | Rp6.999.900 |
| BOSCH Heat Gun | Rp1.499.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)































































































































































/i6P106385654-1.jpg)
/d1P106576469-1.jpg)
/h5P105457617-1.jpg)
/P103083597-2.jpg)
/P101578446-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)